- Home >
- All Products >
- Workbenches and Packing Tables >
- Workbench Tabletop Guide
Workbench Tabletop Guide
MATERIAL | DESCRIPTION | TOP THICKNESS |
EDGE TYPE | |
---|---|---|---|---|
Composite Wood | Composite wood with lacquer finish is an economical, all-purpose work surface. Can be sanded and refinished. Avoid excess water, oil and strong cleaning agents. Recommended for light-duty applications. | 1 1/2" | Rounded | |
Laminate | Easy-to-clean, smooth laminate surface is perfect for light-duty applications. Resists stains, scratches and impact. Recommended for shipping departments and assembly areas. | 1 5/8" | Rounded | |
ESD | Smooth ESD laminate top provides for a safe work surface for static sensitive products. Resists stains, scratches and impact. Includes grounding snap and cord. Recommended for IT offices and electronics industry. | 1 5/8" | Rounded | |
Phenolic | Long-lasting and durable phenolic top is highly resistant to chemicals, bacteria, scratches and moisture. Withstands heat exposure up to 350°F. Recommended for laboratories and chemical plants. | 1" | Squared | |
Steel | Durable 12-gauge steel will not crack, warp or buckle. Suitable for heavy-duty applications. Powder-coat finish resists oils and solvents. Recommended for industrial use, warehouses and machine shops. | 1 1/2" | Squared | |
Rounded Squared
|
Maple | The most durable and impact-resistant tabletop. Sound deadening. Lacquer finish provides a smooth surface. Can be sanded and refinished to restore sleek maple look. Recommended for carpentry and manufacturing. | 1 3/4" | Rounded or Squared |
Stainless Steel |
Polished stainless steel top with particle board core for durability. Type 304 resists rust and corrosion. Recommended for laboratories and automotive shops. | 1 5/8" | Squared |
05/20/2024 12:33:17 PM;
USWEB26
-0-0/0.0-1- 00000000-0000-0000-0000-000000000000